Learn More
Waters Corp Waters Prep Column, Shield RP8, 125 Å, 5 μm, 7.8 mm × 150 mm
Supplier: Waters Corp 186001478
- Preparative RP8 columns are hybrid-based, reversed-phase C8 columns that improve peak shape performance for highly basic compounds and offer superior pH stability.
- Chemistry: C8
- pH range: 2 to 12
- Temperature limits: 60 °C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: Shield RP8
- Silanol activity: Low
- Particle size: 5 μm
- Pore size: 125 Å
- Format: Prep column
- Technique: LC/MS, LC
- Inner diameter: 7.8 mm
- Length: 150 mm
- Carbon load: 14 %
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.