Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, RP8, 5 μm, 7.8 mm x 100 mm

Catalog No. 50780591 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Preparative RP8 columns are hybrid-based, reversed-phase C8 columns that incorporate embedded polar group technology to improve peak shape performance for highly basic compounds. These first generation columns provide superior pH stability compared to a silica-based column.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 2 to 12
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Shield RP8 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Inner diameter: 7.8 mm
  • Length: 100 mm
  • Carbon load: 14%

Catalog No. 50-780-591 Supplier Waters Corp Supplier No. 186001159
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Preparative RP8 columns are hybrid-based, reversed-phase C8 columns that incorporate embedded polar group technology to improve peak shape performance for highly basic compounds. These first generation columns provide superior pH stability compared to a silica-based column.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 2 to 12
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Shield RP8 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Inner diameter: 7.8 mm
  • Length: 100 mm
  • Carbon load: 14%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.