Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra Shield RP18 Column, 125Å, 3.5 μm, 3 mm X 100 mm

Catalog No. 50780239 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra RP18 columns are general purpose, hybrid-based, reversed-phase C18 columns designed for high-performance liquid chromatography (HPLC) applications. They feature patented embedded polar group technology for improved peak shape of highly basic compounds and superior pH stability.

  • Hybrid-based, reversed-phase C18 column with Shield RP18 bonding technology
  • Patented embedded polar group technology for improved peak shape of basic compounds
  • Broad pH stability range of 2 to 12, addressing hydrolytic instability of silica-based materials
  • Offers mechanical strength, spherical shape, and high purity
  • Particle size: 3.5 μm; Pore size: 125 Å
  • Dimensions: 3 mm inner diameter, 100 mm length
  • Maximum pressure: 6000 psi (415 bar)
  • USP classification: L1; Units per package: 1

Catalog No. 50-780-239 Supplier Waters Corp Supplier No. 186000420
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra RP18 columns are general purpose, hybrid-based, reversed-phase C18 columns designed for high-performance liquid chromatography (HPLC) applications. They feature patented embedded polar group technology for improved peak shape of highly basic compounds and superior pH stability.

  • Hybrid-based, reversed-phase C18 column with Shield RP18 bonding technology
  • Patented embedded polar group technology for improved peak shape of basic compounds
  • Broad pH stability range of 2 to 12, addressing hydrolytic instability of silica-based materials
  • Offers mechanical strength, spherical shape, and high purity
  • Particle size: 3.5 μm; Pore size: 125 Å
  • Dimensions: 3 mm inner diameter, 100 mm length
  • Maximum pressure: 6000 psi (415 bar)
  • USP classification: L1; Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.