Learn More
Waters Corp Waters XTerra Shield RP18 Column, 3.5 μm, 3 × 150 mm
Supplier: Waters Corp 186000424
XTerra RP18 columns are general-purpose, hybrid-based, reversed-phase C18 columns designed to enhance peak shape performance for highly basic compounds. They offer superior pH stability compared to silica-based columns by utilizing patented organic/inorganic Hybrid Particle Technology (HPT) to overcome the hydrolytic instability of silica-based packing materials at high pH.
- Features patented embedded polar group technology for improved peak shape with basic compounds.
- Utilizes patented organic/inorganic Hybrid Particle Technology (HPT) for superior pH stability (2 to 12).
- Designed for high separation efficiency and can tolerate pressures up to 6,000 psi (415 Bar).
- Manufactured from high purity methyl hybrid material with low silanol activity.
- Has a particle size of 3.5 μm and a pore size of 125 Å.
- Dimensions are 3 mm inner diameter by 150 mm length.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.