Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation XTerra Shield RP18 Column, 5 μm, 2.1 mm x 50 mm, 125 Å

Catalog No. 50780265 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra RP18 columns are general-purpose, hybrid-based, reversed-phase C18 columns that incorporate patented embedded polar group technology. These columns are designed to improve peak shape performance for highly basic compounds and offer superior pH stability compared to silica-based columns.

  • Particle size: 5 μm
  • Dimensions: 2.1 mm × 50 mm
  • pH range: 2 to 12
  • Features patented embedded polar group technology
  • Designed for improved peak shape of highly basic compounds
  • Superior pH stability compared to silica-based columns
  • Excellent water wettability in 100% aqueous mobile phases
  • High mechanical strength and efficiency from hybrid particle technology
  • Temperature limits: 20°C to 60°C

Catalog No. 50-780-265 Supplier Waters Corp Supplier No. 186000448
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XTerra RP18 columns are general-purpose, hybrid-based, reversed-phase C18 columns that incorporate patented embedded polar group technology. These columns are designed to improve peak shape performance for highly basic compounds and offer superior pH stability compared to silica-based columns.

  • Particle size: 5 μm
  • Dimensions: 2.1 mm × 50 mm
  • pH range: 2 to 12
  • Features patented embedded polar group technology
  • Designed for improved peak shape of highly basic compounds
  • Superior pH stability compared to silica-based columns
  • Excellent water wettability in 100% aqueous mobile phases
  • High mechanical strength and efficiency from hybrid particle technology
  • Temperature limits: 20°C to 60°C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.