Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra Shield RP18 Column, 125Å, 5 μm, 3 mm X 150 mm

Catalog No. 50780289 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra RP18 columns are general-purpose, hybrid-based, reversed-phase C18 columns designed to improve peak shape performance for highly basic compounds. These columns offer superior pH stability and operate reliably within a wide pH range of 2 to 12. They utilize unique organic/inorganic Hybrid Particle Technology (HPT) and are built to ISO 9001 standards.

  • Chemistry: C18; separation mode: Reversed phase
  • Particle substrate: Hybrid; spherical shape
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Shield RP18; low silanol activity
  • Particle size: 5 μm; pore size: 125 Å
  • Inner diameter: 3 mm; length: 150 mm
  • Carbon load: 15 %
  • Improves peak shape for basic compounds and offers high separation efficiency.
  • Provides superior pH stability and advantages over traditional silica columns.

Catalog No. 50-780-289 Supplier Waters Corp Supplier No. 186000472
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra RP18 columns are general-purpose, hybrid-based, reversed-phase C18 columns designed to improve peak shape performance for highly basic compounds. These columns offer superior pH stability and operate reliably within a wide pH range of 2 to 12. They utilize unique organic/inorganic Hybrid Particle Technology (HPT) and are built to ISO 9001 standards.

  • Chemistry: C18; separation mode: Reversed phase
  • Particle substrate: Hybrid; spherical shape
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Shield RP18; low silanol activity
  • Particle size: 5 μm; pore size: 125 Å
  • Inner diameter: 3 mm; length: 150 mm
  • Carbon load: 15 %
  • Improves peak shape for basic compounds and offers high separation efficiency.
  • Provides superior pH stability and advantages over traditional silica columns.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.