Learn More
Waters Corp Waters Column, XTerra Shield RP18, 5 μm, 3 mm x 100 mm
Supplier: Waters Corp 186000468
This general purpose, hybrid-based, reversed-phase C18 column offers high separation efficiency and extended column lifetime. It provides superior pH stability and is compatible with diverse mobile phases.
- Chemistry: C18; Separation mode: Reversed phase; Particle substrate: Hybrid
- pH range: 2 to 12 pH; Maximum pressure: 6000 psi (415 Bar)
- Particle specifications: 5 μm spherical particle size, 125 Å pore size, low silanol activity
- Column dimensions: 3 mm inner diameter, 100 mm length
- Features: Endcapped, Shield RP18 bonding technology, 15% carbon load
- System compatibility: HPLC, L1 USP classification
- Applications: Precise separation of polar and non-polar compounds for proteomics, drug development, clinical research, forensics, and food safety via LC-MS.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.