Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra Shield RP18 Column, 125Å, 5 μm, 4.6 mm X 30 mm

Catalog No. 50780805 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra RP18 columns are general-purpose, hybrid-based, reversed-phase C18 columns. They incorporate patented embedded polar group technology, which is designed to improve peak shape performance for highly basic compounds. These first-generation columns offer superior pH stability compared to silica-based columns.

  • Chemistry: C18.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 2 to 12.
  • Maximum pressure: 6000 psi (415 bar).
  • Endcapped.
  • Bonding technology: Shield RP18.
  • Silanol activity: Low.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 125 Å.
  • Format: Column.
  • Surface area: 175.
  • System: HPLC.
  • USP classification: L1.
  • Inner diameter: 4.6 mm.
  • Length: 30 mm.
  • Carbon load: 15%.

Catalog No. 50-780-805 Supplier Waters Corp Supplier No. 186001909
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra RP18 columns are general-purpose, hybrid-based, reversed-phase C18 columns. They incorporate patented embedded polar group technology, which is designed to improve peak shape performance for highly basic compounds. These first-generation columns offer superior pH stability compared to silica-based columns.

  • Chemistry: C18.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 2 to 12.
  • Maximum pressure: 6000 psi (415 bar).
  • Endcapped.
  • Bonding technology: Shield RP18.
  • Silanol activity: Low.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 125 Å.
  • Format: Column.
  • Surface area: 175.
  • System: HPLC.
  • USP classification: L1.
  • Inner diameter: 4.6 mm.
  • Length: 30 mm.
  • Carbon load: 15%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.