Learn More
Waters Corp Waters Column, XTerra RP8, 3.5 μm, 3.0 x 150 mm
Supplier: Waters Corp 186000425
The XTerra RP8 column series are general-purpose, hybrid-based, reversed-phase C8 columns. They use patented embedded polar group technology for enhanced peak shape of basic compounds. Designed to overcome limitations of silica-based packing, they offer superior pH stability for critical applications.
- Hybrid particle technology: Incorporates methyl groups for a rugged particle structure.
- Embedded polar group technology: Improves peak shape for basic compounds.
- Superior pH stability: Extended usable pH range from 2 to 12.
- High efficiency peaks: Achieves sharp peaks due to fewer residual silanols.
- Operational robustness: Operates at high speeds, temperatures, and pressures up to 6000 psi (415 Bar).
- Low silanol activity.
- Individual testing: Each column is tested for quality and consistent performance.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.