Learn More
Waters Corp HPLC Column, XTerra Shield RP8, 5 μm, 3.0 x 150 mm
Supplier: Waters Corp 186000473
This analytical column delivers optimal peak shape and unique selectivity, particularly for bases. It incorporates an embedded polar group and exhibits excellent water wettability, making it suitable for 100% aqueous mobile phases. Utilizing Shield technology, it is ideally suited for various detectors including UV, fluorescence, electrochemical, and RI detectors.
- Particle size: 5 μm
- Column dimensions: 3.0 x 150 mm
- Hybrid particle stationary phase
- Pore size: 125 Å
- Carbon load: 13.5%
- Temperature limits: 20°C to 60°C
- pH range: 2 to 12
- Excellent peak shape and unique selectivity
- Excellent water wettability, even in 100% aqueous mobile phases
- Ideally suited for UV, fluorescence, electrochemical, and RI detectors
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.