Learn More
Waters Corp Waters Column, C8, 5 μm Particle, 4.6 mm ID, 250 mm
Supplier: Waters Corp 186000497
XTerra Shield RP8 columns are general-purpose, hybrid-based, reversed-phase C8 columns. These columns utilize organic/inorganic Hybrid Particle Technology (HPT) to improve peak shape performance for highly basic compounds and provide superior pH stability compared to silica-based columns. They are manufactured under ISO 9001 conditions and individually tested for performance.
- C8 chemistry and reversed phase separation mode
- Hybrid particle substrate
- pH range: 2 to 12
- Maximum pressure: 415 bar (6,000 psi)
- Endcapped with Shield RP8 bonding technology
- Low silanol activity and spherical particle shape
- Particle size: 5 μm
- Pore size: 125 Å
- HPLC system compatibility (L7 USP classification)
- 14 % carbon load
- Mechanical strength and high purity
- Inner diameter: 4.6 mm
- Length: 250 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.