Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, XTerra Shield RP18, 125 Å, 3.5 μm, 3 mm × 150 mm

Catalog No. 502392245 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect column tag, providing automatic identification, tracking, and digital tracing of use history. While usable on any HPLC, its full advantages are realized with a compatible system running Empower software.

  • Equipped with an electronic eConnect column tag for automatic identification, tracking, and digital tracing of column use history.
  • XTerra Shield RP18 column with C18 chemistry and reversed phase separation.
  • Features a 125 Å pore size and 3.5 μm spherical hybrid particles.
  • Column dimensions are 3 mm × 150 mm.
  • Operates within a pH range of 2 to 12 and withstands up to 6000 psi (415 bar).
  • Suitable for small molecule applications.

Catalog No. 50-239-2245 Supplier Waters Corp Supplier No. 186000424RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This column features an electronic eConnect column tag, providing automatic identification, tracking, and digital tracing of use history. While usable on any HPLC, its full advantages are realized with a compatible system running Empower software.

  • Equipped with an electronic eConnect column tag for automatic identification, tracking, and digital tracing of column use history.
  • XTerra Shield RP18 column with C18 chemistry and reversed phase separation.
  • Features a 125 Å pore size and 3.5 μm spherical hybrid particles.
  • Column dimensions are 3 mm × 150 mm.
  • Operates within a pH range of 2 to 12 and withstands up to 6000 psi (415 bar).
  • Suitable for small molecule applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.