Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, XTerra Shield C18, 100 mm, 4.6 mm, 3.5 μm

Catalog No. 502392190 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HPLC column features an electronic eConnect tag for automatic identification, tracking, and digital tracing. Compatible with any HPLC, full advantages are realized with the Alliance iS System running Empower software. These hybrid-based, reversed-phase C18 columns incorporate embedded polar group technology for enhanced peak shape of basic compounds and offer superior pH stability.

  • eConnect tag for auto identification, tracking, and digital tracing.
  • XTerra column.
  • RP18 (C18, ODS, Octadecyl) type.
  • Hybrid-based, reversed-phase C18 material.
  • Embedded polar group technology for improved peak shape.
  • Superior pH stability.
  • 15.0% carbon load.
  • Endcapping: Yes.
  • 4.6 mm inner diameter.
  • Reversed Phase (RP) mode.
  • 3.5 μm particle size.
  • pH range of 2 to 12.
  • 125 Å pore size.
  • USP Number: L1.
  • 100 mm length.

Catalog No. 50-239-2190 Supplier Waters Corp Supplier No. 186000438RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This HPLC column features an electronic eConnect tag for automatic identification, tracking, and digital tracing. Compatible with any HPLC, full advantages are realized with the Alliance iS System running Empower software. These hybrid-based, reversed-phase C18 columns incorporate embedded polar group technology for enhanced peak shape of basic compounds and offer superior pH stability.

  • eConnect tag for auto identification, tracking, and digital tracing.
  • XTerra column.
  • RP18 (C18, ODS, Octadecyl) type.
  • Hybrid-based, reversed-phase C18 material.
  • Embedded polar group technology for improved peak shape.
  • Superior pH stability.
  • 15.0% carbon load.
  • Endcapping: Yes.
  • 4.6 mm inner diameter.
  • Reversed Phase (RP) mode.
  • 3.5 μm particle size.
  • pH range of 2 to 12.
  • 125 Å pore size.
  • USP Number: L1.
  • 100 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.