Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18, 3.5 μm, 4.6 mm × 150 mm

Catalog No. 502392794 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column comes equipped with an electronic eConnect column tag containing unique column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history. eConnect columns can be used on any HPLC, but its advantages are unlocked when used with the Waters Alliance iS System running Empower software.

  • Designed for reversed phase separation with C18 chemistry.
  • Features a hybrid particle substrate with spherical shape.
  • Offers a wide pH range of 2 to 12.
  • Capable of withstanding maximum pressures up to 6000 psi (415 Bar).
  • Low silanol activity for improved performance.
  • Particle size of 3.5 μm.
  • Pore size of 125 Å.
  • Suitable for small molecule applications in HPLC systems.
  • Inner diameter of 4.6 mm and a length of 150 mm.

Catalog No. 50-239-2794 Supplier Waters Corp Supplier No. 186000442RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column comes equipped with an electronic eConnect column tag containing unique column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history. eConnect columns can be used on any HPLC, but its advantages are unlocked when used with the Waters Alliance iS System running Empower software.

  • Designed for reversed phase separation with C18 chemistry.
  • Features a hybrid particle substrate with spherical shape.
  • Offers a wide pH range of 2 to 12.
  • Capable of withstanding maximum pressures up to 6000 psi (415 Bar).
  • Low silanol activity for improved performance.
  • Particle size of 3.5 μm.
  • Pore size of 125 Å.
  • Suitable for small molecule applications in HPLC systems.
  • Inner diameter of 4.6 mm and a length of 150 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.