Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra Shield RP18 OBD Prep Column, 10 μm, 125 Å

Catalog No. 502391425 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Preparative RP18 columns are hybrid-based, reversed-phase C18 columns with embedded polar group technology for improved peak shape of highly basic compounds. They offer superior pH stability compared to silica-based columns.

  • pH range from 2 to 12
  • Temperature limits up to 60°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped design
  • Shield RP18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Pore size: 125 Å
  • OBD prep column format
  • Surface area: 175
  • Compatible with HPLC preparative systems
  • Suitable for LC/MS and LC
  • USP classification L1
  • Inner diameter: 10 mm
  • Length: 150 mm
  • Carbon load: 15%

Catalog No. 50-239-1425 Supplier Waters Corp Supplier No. 186008131
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Preparative RP18 columns are hybrid-based, reversed-phase C18 columns with embedded polar group technology for improved peak shape of highly basic compounds. They offer superior pH stability compared to silica-based columns.

  • pH range from 2 to 12
  • Temperature limits up to 60°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped design
  • Shield RP18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Pore size: 125 Å
  • OBD prep column format
  • Surface area: 175
  • Compatible with HPLC preparative systems
  • Suitable for LC/MS and LC
  • USP classification L1
  • Inner diameter: 10 mm
  • Length: 150 mm
  • Carbon load: 15%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.