Learn More
Waters Corp XTerra OBD Prep Column, 125Å, 10μm, 10 mm, 300 mm
Supplier: Waters Corp 186008140
XTerra Preparative RP8 columns are hybrid-based, reversed-phase C8 columns that incorporate Waters patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first-generation columns provide superior pH stability compared to a silica-based column.
- C8 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 2 to 12
- Temperature limits up to 60°C
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped
- Shield RP8 bonding technology
- Low silanol activity
- Spherical particle shape
- OBD prep column format
- Surface area of 175
- HPLC preparative system
- LC/MS and LC techniques
- L7 USP classification
- 14% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.