Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, Shield RP8, 3.9 x 5 mm, 5 μm

Catalog No. 502391468 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XTerra Shield RP8 VanGuard Cartridge is designed for high-speed HPLC applications. It features a first-generation hybrid particle (silica co-polymer) stationary phase, providing high mechanical strength, efficiency, excellent peak shape for bases, and a wider pH range than traditional silica-based materials.

  • Dimensions: 3.9 x 5 mm
  • Particle size: 5 μm; Pore size: 125 Å
  • Shield RP8 phase with embedded polar group for optimal peak shape and unique selectivity
  • Excellent water wettability, even in 100% aqueous mobile phases
  • Wide pH range: 2–12 and temperature limits: 20–60 °C
  • Provides excellent peak shape for bases and increased mass loading
  • Combines high-efficiency separations with expanded pH range for rugged performance

Catalog No. 50-239-1468 Supplier Waters Corp Supplier No. 186007947
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XTerra Shield RP8 VanGuard Cartridge is designed for high-speed HPLC applications. It features a first-generation hybrid particle (silica co-polymer) stationary phase, providing high mechanical strength, efficiency, excellent peak shape for bases, and a wider pH range than traditional silica-based materials.

  • Dimensions: 3.9 x 5 mm
  • Particle size: 5 μm; Pore size: 125 Å
  • Shield RP8 phase with embedded polar group for optimal peak shape and unique selectivity
  • Excellent water wettability, even in 100% aqueous mobile phases
  • Wide pH range: 2–12 and temperature limits: 20–60 °C
  • Provides excellent peak shape for bases and increased mass loading
  • Combines high-efficiency separations with expanded pH range for rugged performance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.