Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra VanGuard Cartridge, C8, 3.5 μm, 2.1 mm X 5 mm

Catalog No. 502391377 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

VanGuard Cartridges are designed to extend the lifetime and enhance the performance of analytical columns. They achieve this by removing particulate contamination from the mobile phase stream. This particular cartridge is optimized for protecting all 2.1 mm and 3.0 mm I.D. Shield RP8 analytical columns that contain 3.5 μm sorbent particles.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 2 to 12
  • Maximum pressure of 18,000 psi (1,240 Bar)
  • Endcapped design
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 3.5 μm
  • Pore size of 125 Å
  • Suitable for HPLC systems
  • Inner diameter of 2.1 mm
  • Length of 5 mm
  • Carbon load of 14%
  • Package contains 3 units

Catalog No. 50-239-1377 Supplier Waters Corp Supplier No. 186007941
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VanGuard Cartridges are designed to extend the lifetime and enhance the performance of analytical columns. They achieve this by removing particulate contamination from the mobile phase stream. This particular cartridge is optimized for protecting all 2.1 mm and 3.0 mm I.D. Shield RP8 analytical columns that contain 3.5 μm sorbent particles.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 2 to 12
  • Maximum pressure of 18,000 psi (1,240 Bar)
  • Endcapped design
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 3.5 μm
  • Pore size of 125 Å
  • Suitable for HPLC systems
  • Inner diameter of 2.1 mm
  • Length of 5 mm
  • Carbon load of 14%
  • Package contains 3 units

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.