Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX CORPORATION Xtreme DT Orange Nitrile PF Ind Gloves
GREENER_CHOICE

Catalog No. 19016841
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-016-841 Large
19-016-840 Medium
19-016-842 X-Large
19-016-843 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-016-841 Supplier AMMEX CORPORATION Supplier No. XODN46100
Add to Cart
Add to Cart

Protect your hands throughout heavy duty uses in automotive, food processing, and industrial workplaces, and even around the home.

  • Diamond textured for enhanced grip on tools and machinery
  • Hi-vis orange color for visibility in dark environments
  • 6-mil thickness resists punctures and chemical permeation
  • Suitable for automotive, food processing, janitorial/sanitation, manufacturing, and more

Specifications

Certifications/Compliance 21 CFR 177.2600, ISO 9001
Certifications/Compliance (Europe) REACH
Accelerator Free No
Applications Industrial
AQL 4
Color Orange
Disposable Single-use
Exterior Finish Grip Pattern
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Glove Cuff Style Beaded
Model Xtreme
Series GWRDT
Tensile Strength 14 Mpa
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.