Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AMMEX CORPORATION Xtreme DT Orange Nitrile PF Ind Gloves

Description
- Diamond textured for enhanced grip on tools and machinery
- Hi-vis orange color for visibility in dark environments
- 6-mil thickness resists punctures and chemical permeation
- Suitable for automotive, food processing, janitorial/sanitation, manufacturing, and more
Specifications
Specifications
| Certifications/Compliance | 21 CFR 177.2600, ISO 9001 |
| Certifications/Compliance (Europe) | REACH |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 4 |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Grip Pattern |
| Finger Thickness (English) | 7 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?