Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Xylene Resistant Slide Labels
SDP

Catalog No. 22046658
Change view
Click to view available options
Dimensions (L x W):
0.94 x 0.94 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-046-658 0.94 x 0.94 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-046-658 Supplier StatLab Supplier No. XR1711A1CP
  • $79.00
    $59.65 / Each of 1

    Save $19.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perforated slide labels are zebra compatible.

  • Xylene resistant slide labels
  • 0.94 x 0.94 in., 1 across, 1 in. core
  • Perforated, gloss finish, opaque liner
  • 1,800 labels/roll
  • Zebra Compatible

Specifications

Color White
Finish Gloss
Format Roll
Material Polyester
Print Technology None
Product Type Slide Label
Sterility Non-sterile
Quantity 1800/Roll
Dimensions (L x W) 0.94 x 0.94 in.
Length (English) 0.94 in.
Width (English) 0.94 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.