Learn More
Electron Microscopy Sciences XyliTAG™ Chemical Resistent Label 15/16 x 15/16", on 1" core

Supplier: Electron Microscopy Sciences 7742514W
These white chemical resistant labels will withstand exposure to acetone, acetonitrile (ACN), alcohols, dimethyl sulfoxide (DMSO), hexane, methyl ethyl ketone (MEK), toluene, xylene, and other harsh chemicals and solvents.
They are ideal for the identification of microscope slides and tissue cassettes in cytology and histology labs.
They can be printed with most brands of thermal transfer barcode printers.
Will not acquire coloration from histological stains and will maintain the white background through staining procedures.
Intended for use on flat surfaces.
Size: 0.9375 x 0.9375"
Color: White
Core: 1"
Labels across: 1
Perforated: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.