Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences XyliTUFF™ Cassette Label 1 x 0.25", 1" core
SDP

Catalog No. 501930377
Encompass_Preferred

These white labels are ideal for the identification of cassettes routinely used in tissue and biopsy embedding and processing. They can be printed with most brands of thermal transfer barcode printers using TC-class ribbons. Will not acquire coloration from histological stains and will maintain the white background through staining procedures.

For the best adherence and chemical resistance, they are recommended to be used on smooth surface cassettes. They can withstand solvent and chemical exposures in xylene for 2 hours, ethanol 100% for 8 hours, and hot paraffin wax for 2 hours. Preliminary testing is strongly recommended for use in automated vacuum tissue processors.
Size: 1 x 0.25"
Color: White
Core: 1"
Labels across: 1
Perforated: Yes, every 2 labels

Catalog No. 50-193-0377 Supplier Electron Microscopy Sciences Supplier No. 7742520W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These white labels are ideal for the identification of cassettes routinely used in tissue and biopsy embedding and processing. They can be printed with most brands of thermal transfer barcode printers using TC-class ribbons. Will not acquire coloration from histological stains and will maintain the white background through staining procedures.

For the best adherence and chemical resistance, they are recommended to be used on smooth surface cassettes. They can withstand solvent and chemical exposures in xylene for 2 hours, ethanol 100% for 8 hours, and hot paraffin wax for 2 hours. Preliminary testing is strongly recommended for use in automated vacuum tissue processors.
Size: 1 x 0.25"
Color: White
Core: 1"
Labels across: 1
Perforated: Yes, every 2 labels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.