Learn More
Wells Lamont Industrial™ Y5055 Metalguard Cut Resistant Glove
Shop All Wells Lamont Industry Group ProductsDescription
Wells Lamont Industrial's Metalguard™ Antimicrobial Touchscreen Glove is the ideal solution for industrial applications which require touchscreen capability for electronic devices. Our blend of high-performance fiber technology provides maximum cut protection and abrasion resistance, with increased comfort and dexterity to reduce hand fatigue. Antimicrobial fibers offer an additional layer of protection by inhibiting bacterial and fungal growth.
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Black |
| Cut Resistance Rating | ANSI A6 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | High Performance Fibers |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.