Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp Yeast Extract, Powder, 10 KG
SDP

Supplier:  Research Products International Corp Y2002010000.0

Encompass_Preferred

Dried yeast autolysate with a high content of amino nitrogen and water soluble B complex vitamins. Due to its low NaCl content this quality is well suited for tissue culture.

Ingredients:

Total Nitrogen (TN): ~9.8%
Amino Nitrogen (AN): ~5.1%
AN/TN Ratio: ~0.52
Sodium Chloride: ~0.3%
pH (1% Solution): ~7.0

Catalog No. 50-197-6973


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.