Learn More
Checkers Yellow Jacket™ 1 in. Max Diameter AMS Cable Protector YJ125-AMS Checkers
Shop All Justrite Safety Group ProductsDescription
- System includes 1 AMS™ center section and 1 pair of ramps
- Protects cables and hoses up to 1.25 in. outside diameter
- Connect unlimited center sections and add ramps
- Hinged lid for easy cable placement
- Patented technology with modular interlocking design
- Can be used with the YJ5 Interconnect to be used with the YJ5 standard ramps. (can only be used with one center section between side ramps)
Specifications
Specifications
| Material | Polyurethane |
| Color | Black on Yellow |
| Product Type | Cable Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.