Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Yellow Jacket™ Cable Protector

Catalog No. 17456116 Shop All Justrite Safety Group Products
Change view
Click to view available options
Length (Metric):
0.99 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-456-116 0.99 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-116 Supplier Checkers Supplier No. YJ5125AMSCTRYB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Center Section for 5-Channel Heavy-Duty Cable Protector.

  • System includes 1 AMS™ center section (Ramps sold separately)
  • Protects cables and hoses up To 1.25 in. outside diameter
  • Connect unlimited center sections and add ramps
  • hinged lid for easy cable placement
  • Patented technology with modular interlocking design
  • Can be used with the YJ5 interconnect to be used with the YJ5 standard ramps. (Can only be used with one center section between side ramps)

Specifications

Type Cable Tie
Material Plastic
Color Black
Length (Metric) 0.99 m
Length (English) 39 in.
Width (Metric) 0.23 m
Width (English) 11.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.