Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Yellow Jacket™ Cable Protector

Catalog No. 17456117 Shop All Justrite Safety Group Products
Change view
Click to view available options
Length (Metric):
0.91 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-456-117 0.91 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-117 Supplier Checkers Supplier No. YJ3225AMSY/B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3-Channel Cable Protector for 2.25 in. Lines.

  • System includes 1 AMS center section and 1 pair of ramps
  • Protects cables and hoses up to 2.25 in. Outside Dia.
  • Connect unlimited center sections and add ramps
  • Hinged lid for easy cable placement
  • Patented technology with modular interlocking design

Specifications

Type Cable Tie
Material Plastic
Color Yellow
Length (Metric) 0.91 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.