Learn More
Allseating You Too Midback Task Chair
Description
- With superior ergonomic features, You™ promotes active sitting, which not only improves posture, but also productivity and performance, making it ideal for workspaces with non-assigned seating.
- You Too™ builds upon You™'s revolutionary ergonomic design language with a re–engineered and more accessible nylon frame that increases design flexibility.
- The You™ Collection's patented technology minimizes adjustments required for maximum ergonomic support.
- The U-shaped back suspension engages core muscles, elongates the back, opens the chest and keeps your shoulders relaxed - all to keep you sitting tall and light on your sit bones.
- Uniquely designed with superior ergonomic features and customizable options, our You™ Collection was designed to help you Sit Fit™.
- Patented technology minimizes adjustments required for ergonomic support, helping users find the best suited position for their body type.
- The U-shaped back suspension keeps you sitting tall and light on your sit bones, making it ideal for any workspace.
- Everything about You suits the way you sit.
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Backrest | Yes |
| With Casters | No |
| Color | Black |
| With Armrest | Yes |
| With Lumbar Support | No |
| With Tilt | No |
| Back Style | Standard |
| Footrest | No |
| Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.