Learn More
Youngstown Barrel & Drum Ultra-Repair Kit

Description
Specifications
Specifications
| Color | Black |
| Type | Repair Kit |
| For Use With (Application) | Repairing all Spill Berms (either CP2K or PVC) |
| For Use With (Equipment) | Spill containment berm |
| Includes | 11 x 36 in. piece of CP2K material and glue if the PVC berm needs repaired. |
| Packaging Quantity | 1 Ea. |
| Length (English) | 36 in. |
| Length (Metric) | 91.44 cm |
| Width (English) | 11 in. |
| Width (Metric) | 27.94 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.