Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Filter Deck
SDP

Catalog No. 19171081
Change view
Click to view available options
Capacity (English):
2.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-171-081 2.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-171-081 Supplier Youngstown Barrel & Drum Supplier No. 9368 UT

Excellent for use underneath dumpsters, grease collection tanks, outdoor machinery or equipment. Use at restaurants, grills and other food preparation areas under waste oil and grease containers.

Ultra-Filter Deck filters oil, grease and other hydrocarbons from storm runoff. Excellent for use underneath dumpsters, grease collection tanks, outdoor machinery or equipment. Use at restaurants, grills and other food preparation areas under waste oil and grease containers. Helps meet Stormwater Management Regulations — NPDES, 40 CFR 122.26 (1999). 74.25 in. x 50 in. x 5.25 in..

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26 (1999)
Color Black
Capacity (English) 2.5 gal.
Capacity (Metric) 9.46 L
Material Polyethylene
Type Ultra Filter Deck
For Use With (Application) Manage stormwater runoff from drums, tanks, machinery or equipment
Includes removable grating, deck and X-Tex roll
Load Bearing Capacity (English) 9000 lb.
Load Bearing Capacity (Metric) 4082 kg
Model Filter Deck
Packaging Quantity 1 Ea.
Resistant Rust or Corrosion
Shape Rectangular
Dimensions (L x W x H) 74.25 x 50 x 5.25 in. (188.5 x 127 x 13.3 cm)
Length (English) 74.25 in.
Length (Metric) 188.5 cm
Width (English) 50 in.
Width (Metric) 127 cm
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Weight (English) 90 lb.
Weight (Metric) 40.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.