Learn More
Youngstown Barrel & Drum Triangular Ultra-Silt Dikes

Description
Specifications
Specifications
| Color | Black |
| Material | Urethane Foam, Geotextile |
| Type | Ultra Silt Dike |
| For Use With (Application) | Erosion and sediment control |
| Packaging Quantity | 1 Ea. |
| Shape | Rectangular |
| Dimensions (L x W x H) | 84 x 67 x 10.5 in. (213.3 x 170.1 x 26.6 cm) |
| Length (English) | 84 in. |
| Length (Metric) | 213.3 cm |
| Width (English) | 67 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.