Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Repair Putty™
SDP

Catalog No. 19820933
Change view
Click to view available options
RepairPutty, Epoxy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-820-933 RepairPutty, Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-933 Supplier Youngstown Barrel & Drum Supplier No. 2120 UT

Epoxy putty tackles tough repair jobs

  • Quick and effective solution to cracks, broken seals and leaks
  • Adheres to steel, glass, masonry and most plastics
  • Hardens like steel in only one hour
  • Unaffected by cold
  • Twelve 17.8cm L x 22.2mm dia. (7 x 0.875 in.) sticks per box

Specifications

Product Type Ultra Repair Putty
For Use With (Application) Quick and effective solution to cracks, broken seals and leaks by adhering to Steel, Glass, Masonry and most Plastics
Material Epoxy
Height (English) 7 in.
Height (Metric) 17.78 cm
Diameter (English) Inner 0.87 in.
Diameter (Metric) Inner 2.22 cm
Weight (English) 4 lb.
Weight (Metric) 2 Kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.