Learn More
Youngstown Barrel & Drum Ultra-Rack Protector Plus™

Description
- Safety-yellow color with contrasting black warning stripes provides excellent visual reference for drivers and other warehouse personnel
- Polyethylene construction is maintenance free with no painting or upkeep required
- Magnet holds unit securely in place with no hardware required for installation
- Dimensions: 13.7 x 8.26 x 39.37cm (5.38 x 3.25 x 15.5 in.)
- Stack multiple units for additional protection
- Works with racking up to 10.16cm (4 in.) wide
Specifications
Specifications
| Color | Yellow, Black |
| Material | Polyethylene |
| Type | Rack Protector Plus |
| Diameter (Metric) Outer | 8.26 cm |
| Height (English) | 15.5 in. |
| Height (Metric) | 39.37 cm |
| Weight (English) | 1.5 lb. |
| Weight (Metric) | 0.68 kg |
| Width (English) | 5.38 in. |
| Width (Metric) | 13.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.