Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Oil Filter Booms™
SDP

Catalog No. 19339106
Change view
Click to view available options
Capacity (English):
10 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-339-106 10 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-339-106 Supplier Youngstown Barrel & Drum Supplier No. 5220 UT

Captures floating oil quickly and stops it from reaching the shore

  • Filters water passes through
  • With connecting hardware to link additional units
  • 1 ft. overlap
  • Capacity of 38L (10 gal.)

Specifications

Color Gray
Capacity (English) 10 gal.
Capacity (Metric) 38 L
Type Ultra Oil Filter Boom
For Use With (Application) Capture floating oil quickly and stops it from reaching the shore
Includes Connecting hardware to link additional units
Length (English) 6 ft.
Length (Metric) 0.152 m
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.