Learn More
Youngstown Barrel & Drum Ultra-Floating Dispersion Blanket™

Description
- Attaches to discharge hose
- Stops erosion at water discharge sites
Specifications
Specifications
| Type | Sorbent Blanket |
| For Use With (Application) | To stop erosion at water discharge sites |
| Includes | Anchor stakes |
| Dimensions (L x W x H) | 153 x 138 x 6 in. |
| Length (English) | 153 in. |
| Length (Metric) | 3.88 m |
| Width (English) | 138 in. |
| Width (Metric) | 350.52 cm |
| Height (English) | 6 in. |
| Height (Metric) | 15.24 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.