Learn More
Youngstown Barrel & Drum Ultra-Wheeled Overpack™ 95

Description
- Eliminates need for a separate dolly or other transport
- Easy-to-close screw lid
- Wide, molded-in handles provide stability
- Color: yellow
- Capacity: 360L (95 gal.)
For overpacking 208.2L (55 gal.) drums
Compliance
Complies with UN Packaging Group 1 (X-Rating) and certified for use as DOT Salvage Drums, 4 CFR 173.3(c)
Specifications
Specifications
| Certifications/Compliance | UN, 4 CFR 173.3, 1H2X345S |
| Color | Yellow |
| Capacity (English) | 95 gal. |
| Capacity (Metric) | 359.6 L |
| Material | Poly |
| Type | Poly Drum |
| Includes | Screw lid |
| Height (English) | 48.5 in. |
| Height (Metric) | 123.2 cm |
| Diameter (English) | 32.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.