Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berms, Compact Models
SDP

Catalog No. 19120105
Change view
Click to view available options
Capacity (English):
748 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-120-105 748 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-105 Supplier Youngstown Barrel & Drum Supplier No. 8611 UT

Sets up quickly and easily and can be driven over without being damaged.

Ultra-Containment Berms, Compact Models They provide heavy-duty spill containment for tanker trucks, drums, generators, IBCs, frac tanks and other equipment and containers. Sidewalls set up quickly and easily and can be driven over without being damaged.

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Black/Green
Capacity (English) 748 gal.
Capacity (Metric) 2831 L
Material Copolymer
Type Containment Berm
For Use With (Application) To protect heavy equipment from spills during filling, discharging, cleaning and maintenance.
Model Compact
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 10 x 10 x 1 ft. (3 m x 3 m x 30.48 cm)
Length (English) 10 ft.
Length (Metric) 3.0 m
Width (English) 10 ft.
Width (Metric) 3.0 m
Height (English) 1 ft.
Height (Metric) 0.3 m
Depth (English) 1 ft.
Depth (Metric) 305 mm
Weight (English) 90 lb.
Weight (Metric) 41 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.