Learn More
Youngstown Barrel & Drum Ultra-Hard Top P2 Plus™ Containment Units

Description
“Swing-out” lower doors provide full access to drums for loading and unloading.
- Lockable with a standard padlock
- Can be safely lifted by a forklift with drums in place
- Tall head space (25.75 in.) allows use with drum pumps and funnels
- Low profile (8.75 in.) containment pallet positions drums at a safe, convenient level to pour wastes
- 100% polyethylene construction will not rust or corrode
- Steel/polyethelene loading ramp features nonslip surface and stores inside containment unit when not in use
Order Info
HardTop P2 Plus Units: Containment capacity: 66 gal. (250L); uniformly distributed load: 4500 lb. (2041kg). Dimensions: 67.25 x 41.25 x 74 in. (171 x 104.8 x 188cm). Weight: 260 lb. (118kg). Loading Ramp: Dimensions: 67 x 26 x 8.75 in. (170 x 66 x 22.2cm). Weight: 106 lb. (48g).
Compliance
Meets EPA Containment Storage Regulation 40CFR264.175. Helps meet Stormwater Management Regulations NPDES 40CFR122.26 (1999).
Specifications
Specifications
| Certifications/Compliance | Meets EPA Containment Storage Regulation 40CFR264.175. Helps meet Stormwater Management Regulations NPDES 40CFR122.26 (1999). |
| Material | Polyethylene, Steel |
| Type | Loading Ramp |
| For Use With (Equipment) | Spill Pallet P2 and P4 Plus models, Hardtop P8, 12,16 and 20 |
| Weight (English) | 25 lb. |
| Weight (Metric) | 11.3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.