Learn More
Youngstown Barrel & Drum Ultra-Drain Guard™ Curb Insert

Description
Designed for use with catch basins that have a combination street grate and curb opening
- Heavy-duty tension rod secures insert inside the curb inlet, blocking the passage of contaminants
- Fits grate sizes up to 40 × 40 in. (102 × 102cm) and curb inlets up to 60 in. (152cm)
- Oil and Sediment Plus insert features X-Tex™ filter strips to increase oil and grease absorption
Compliance
Considered a Best Management Practice in compliance with NPDES, 40CFR122.26 (1999).
Specifications
Specifications
| Certifications/Compliance | 40 CFR 122.26 |
| Type | Drain Guard |
| For Use With (Application) | Filters contaminants from street grate or curb opening catch basins |
| For Use With (Equipment) | Grates 40 x 40 in., Curb Inlets to 60 in. |
| Includes | X-Tex filter strips |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.