Learn More
Youngstown Barrel & Drum Ultra-Hard Top P1™ Dolly

Description
- Use with Hard Top P1 Spill Pallets (19-339-029 and 19-120-154)
- Steel construction
- Load capacity: 363kg (800 lb.)
- Weight: 16kg (35 lb.)
- Dimensions (L x W x H): 67.31 x 67.31 x 12.7cm (26.5 x 26.5 x 5 in.)
- Can also be used with Ultra-Drum Trays
Specifications
Specifications
| Type | Drum Dolly |
| Load Bearing Capacity (English) | 800 lb. |
| Load Bearing Capacity (Metric) | 363 kg |
| For Use With (Equipment) | Ultra drum tray |
| Height (English) | 5 in. |
| Weight (English) | 35 lb. |
| Weight (Metric) | 16 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.