Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Bungs for Tight-Head Steel and Plastic Drums
SDP

Catalog No. p-33662
Change view
Click to view available options
Includes:
0.75 in. Gasket
2 in. Gasket
NPT Thread, Poly-gasket
Poly Buttress Thread, 0.75 in. Knockout
For Use With (Equipment):
15, 30, 55 gal. Plastic Drums
30 and 55 gal. Steel Drums
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes For Use With (Equipment)
18-999-2164 0.75 in. Gasket 30 and 55 gal. Steel Drums
18-999-2165 NPT Thread, Poly-gasket 15, 30, 55 gal. Plastic Drums
18-999-2163 2 in. Gasket 30 and 55 gal. Steel Drums
18-999-2166 Poly Buttress Thread, 0.75 in. Knockout 15, 30, 55 gal. Plastic Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-2164 Supplier Youngstown Barrel & Drum Supplier No. 2870
Only null left
Add to Cart
Add to Cart

Plastic Bung 2 in. Buttress Thread w/ 3/4 in. knockout.

Bungs for Tight-Head Steel and Plastic Drums. Tri Shure 3/4 in. Zinc Plated Steel Bung W/Buna Gasket.

Specifications

Product Type Bung
Description Tri-sure, Zinc-plated 0.75 in. Steel, Buna
Color Steel
For Use With (Equipment) 30 and 55 gal. Steel Drums
Material Steel
Includes 0.75 in. Gasket
Shape Round
Weight (English) 1.2 oz.
Weight (Metric) 35.4882354 ml
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.