Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Fiber Drums
SDP

Catalog No. 18120244
Change view
Click to view available options
Certifications/Compliance:
UN 1G/X60/S
UN 1G/Y100/S
UN 1G/Y92/S
UN Rated 1G/Y120/S
UN Rated 1G/Y172/S
UN Rated 1G/Y200/S
Diameter (English) Inner:
11.25 in.
15.5 in.
18.5 in.
21.5 in.
22.62 in.
Height (English):
12.18 in.
18.5 in.
22.62 in.
25.81 in.
35 in.
35.25 in.
38.25 in.
Weight (English):
2.5 lb.
4.5 lb.
7.1 lb.
10.2 lb.
11.8 lb.
17.4 lb.
20 lb.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Diameter (English) Inner Height (English) Weight (English)
18-120-244 UN 1G/Y100/S 21.5 in. 35 in. 17.4 lb.
18-120-246 UN 1G/X60/S 22.62 in. 22.62 in. 4.5 lb.
18-943A UN Rated 1G/Y200/S 21.5 in. 38.25 in. 20 lb.
18-943B UN Rated 1G/Y172/S 18.5 in. 35.25 in. 10.2 lb.
19-120-010 UN Rated 1G/Y120/S 15.5 in. 18.5 in. 7.1 lb.
18-120-247 UN 1G/X60/S 11.25 in. 12.18 in. 2.5 lb.
18-120-245 UN 1G/Y92/S 18.5 in. 25.81 in. 11.8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 18-120-244 Supplier Youngstown Barrel & Drum Supplier No. 1987

Youngstown Barrel & Drum fiber drums are constructed of sturdy fiberboard and are an excellent solution for the containment and storage of dry or solid materials.

  • Open-head drums qualify for transport of dry, nonreactive solid materials only
  • Available with all-fiber construction (fiber covers) or with steel chime bands and metal cover

Specifications

Certifications/Compliance UN 1G/Y100/S
Product Type Fiber Drum
Capacity (Metric) 208 L
For Use With (Application) For transport of dry, nonreactive solid materials only
Material Fiber
Head Style Open
Height (English) 35 in.
Height (Metric) 88.9 cm
Diameter (English) Inner 21.5 in.
Diameter (Metric) Inner 54.61 cm
Weight (English) 17.4 lb.
Weight (Metric) 7.89 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.