Learn More
Youngstown Barrel & Drum High-Leverage Pail Opener

Description
- Cast aluminum
- Length: 40.64cm (16 in.)
- Weight: 0.227kg (8oz)
Specifications
Specifications
| Length (English) | 16 in. |
| Length (Metric) | 40.64 cm |
| Material | Cast Aluminum |
| Product Type | Pail Opener |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.