Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Intermediate Bulk Container (IBC)
SDP

Catalog No. 18120281
Change view
Click to view available options
Capacity (English):
330 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-120-281 330 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-120-281 Supplier Youngstown Barrel & Drum Supplier No. 4221
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • 6 in. lid with EPDM or Viton™ gasket; 2 in. bung and 2 in. bug with vent available. Other options include 60mm HDPE butterfly valve W/PTFE flappers and seals; 60mm cylinder W/EPDM or Viton seals
  • PP ball valve W/EPDM or Viton seals; NPS, quick disconnect QD/NPS discharge; dustcap, valve doors; 9 in. opening available

Rugged, durable construction for safe storage

  • Hot-dipped galvanized steel cage, composite steel and plastic pallet
  • Available in 1040L (275 gal.) and 1249L (330 gal.) versions
  • Color: natural

Order Info

Closure systems include 6 in. lid with EPDM or Viton™ gasket; 2 in. bung and 2 in. bung with vent available.

Compliance

Construction is FDA compliant.

Specifications

Certifications/Compliance FDA
Color Natural
Capacity (English) 330 gal.
Capacity (Metric) 1249 L
Material Galvanized Steel
Type Intermediate Bulk Container
Includes Composite steel and plastic pallet, 6 in. lid with EPDM or Viton™ gasket, 2 in. bung and 2 in. bung and vent, 49.3 ft. ocean cube
Height (English) 39.37 in.
Height (Metric) 100 cm
Depth (English) 47.25 in.
Depth (Metric) 120 cm
Diameter (English) 53.11 in.
Diameter (Metric) 134.92 cm
Weight (English) 136.7 lb.
Weight (Metric) 62 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.