Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum LinerPro Drum 2 Liners
SDP

Catalog No. 191304698
Change view
Click to view available options
Capacity (English):
55 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-4698 55 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-4698 Supplier Youngstown Barrel & Drum Supplier No. 3121
Add to Cart
Add to Cart

Saves time cleaning and eliminates residue that could be a source of liability

LinerPro Drum 2 Liners. This drum liner has a round bottom and is for 55 gallon drums. 8 mil, LDPE, 53 in. in height. 50 per box. Minimum 1.

Specifications

Color Clear
Capacity (English) 55 gal.
Capacity (Metric) 208.2 L
Material LDPE
Type Linerpro Drum 2
For Use With (Application) Cover drum
For Use With (Equipment) 55 gal. drum
Model Round Bottom
Packaging Quantity 50/Pk.
Shape Circular
Thickness 8 mil
Length (English) 23.3 in.
Length (Metric) 59.182 cm
Width (English) 23.3 in.
Width (Metric) 59.182 cm
Height (English) 53 in.
Height (Metric) 134.62 cm
Depth (English) 53 in.
Depth (Metric) 134.62 cm
Diameter (English) 23.3 in.
Diameter (Metric) 59.182 cm
Weight (English) 1.34 lb.
Weight (Metric) 0.608 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.