Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Pail Liner for 5 gal Poly Pails
SDP

Catalog No. 191314721
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-131-4721 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-131-4721 Supplier Youngstown Barrel & Drum Supplier No. 3087
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Let's you reuse your pail.

Pail Liner for 5 gal Poly Pails. 15 mil. Minimum 1.

Specifications

Color Clear
Capacity (English) 5 gal.
Capacity (Metric) 18.93 L
Material LDPE
Type Pail Liner
For Use With (Equipment) 5 gal. poly pails
Packaging Quantity 1 Ea.
Thickness 15 mil
Height (English) 14 in.
Height (Metric) 35.56 cm
Depth (English) 14 in.
Depth (Metric) 35.56 cm
Weight (English) 0.28 lb.
Weight (Metric) 0.008 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.