Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill King Drum Pallet Only
SDP

Catalog No. 19120034
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-120-034 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-034 Supplier Youngstown Barrel & Drum Supplier No. 3000801 UT

Top grate is 4-way forkliftable so if drums need to be moved but the sump needs to remain in place.

Ultra-Spill King Drum Pallet Only. Other spill containment pallets and decks are one unit where as the Spill King uses a top grate that is 4-way forkliftable so if drums need to be moved but the sump needs to remain in place, it can be quickly and easily done. Recessed drum rings molded into the top grate keeps drums from moving or shifting while they are being moved.

Specifications

Certifications/Compliance SPCC, EPA, 40 CFR 264.175
Color Gray
Material Polyethylene
Type Spill King™ Drum Pallet
For Use With (Application) Help to keep the drums from sliding
For Use With (Equipment) Spill King Sump
Holds 4 x 55 gal. Drums
Includes Rings on surface
Load Bearing Capacity (English) 15,000 lb.
Load Bearing Capacity (Metric) 6803 kg
Model Ultra-Spill King
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 48.75 x 48.75 x 5.5 in. (123.8 x 123.8 x 13.97 cm)
Length (English) 48.75 in.
Length (Metric) 123.8 cm
Width (English) 48.75 in.
Width (Metric) 123.8 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Weight (English) 57 lb.
Weight (Metric) 26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.