Learn More
Youngstown Barrel & Drum Ultra-Bung Access Funnels™

Description
Allows access to 0.75 in. (69cm) drum bung.
- Unique zigzag-channeled surface diffuses splashing
- Level surfaces allow filters, paint cans, buckets and bottles to remain upright while draining passively
- Optional hinged cover keeps dirt and unwanted materials out of waste stream; also locks for secure drum management
- Optional snap-on cover also available (see cat. no. 19-130-4816)
- Optional pop-up fill gauge (see cat. no. 19-130-4823) allows visual monitoring of waste level in drum and helps planning for drum removal
Order Info
Capacity: 6 gal. (22.7L). Dimensions: 23.63 in. O.D. x 5.5 in. H (60 x 14cm); with hinged cover, 26.75 O.D. x 9.5 in. H (68 x 24.1cm). Weight: 10 lb. (4.5kg); 17 lb. (7.5kg) with hinged cover.
Specifications
Specifications
| Capacity (Metric) | 22,700 mL |
| For Use With (Application) | Allows visual monitoring of waste level in the drum and helps plan ahead for drum removal |
| Material | Polyethylene |
| Includes | Hinged Cover |
| Height (Metric) | 24.13 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.