Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Debris Screen with Overflow Ports
SDP

Catalog No. 19171362
Change view
Click to view available options
Model:
Overflow Ports
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
19-171-362 Overflow Ports
19-171-361 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-171-362 Supplier Youngstown Barrel & Drum Supplier No. 9367 UT

missing translation for 'validMainframeMsg'

Trash and debris are trapped inside and clean water continues on through the water system. This item is constructed with overflow ports to avoid any debris clogging the Screen and flooding to occur.

Ultra-Debris Screen with Overflow Ports are used below the storm drain. By placing the Debris Screen over the outflow pipe of a catch basin, trash and debris are trapped inside of the basin and only clean water can continue on through the water system. Heavy-duty, polyethylene frame will not rust or corrode and is much more economical than similar all stainless steel units. Quickly attaches to catch basin walls with included concrete screws - fits pipes up to 18"OD. 28.75 in. x 22.82 in. x 4.25 in..

Specifications

Certifications/Compliance Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.
Color Black
Material Polyethylene
Type Ultra Debris Screen
For Use With (Application) Stormwater management
For Use With (Equipment) Over stormwater outflow (up to 18 in. dia.)
Includes Concrete screws
Model Overflow Ports
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 28.7 x 22.8 x 4.25 in. (72.8 x 57.9 x 10.7 cm)
Length (English) 28.7 in.
Length (Metric) 72.8 cm
Width (English) 22.8 in.
Width (Metric) 57.9 cm
Height (English) 4.25 in.
Height (Metric) 10.7 cm
Weight (English) 5 lb.
Weight (Metric) 2.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.